Superior Essex OSP Broadband Category 6 Cable | Graybar Store
Superior Essex - OSP Broadband Category 6 Cable
+ / - Hover over image to Zoom
Other Views

    OSP Broadband Category 6 Cable

    Manufacturer: Superior Essex
         

    Superior Essex's OSP Broadband Cat 6 cable has a guaranteed transmission performance to 250 MHz. This cable consists of four balanced twisted pairs held into place by a cross-web separator and surrounded by a filling compound to prevent water ingress.

    • Outdoor rated
    • Cat 6 transmission performance characterized to 500MHz
    • Filled Core
    • Prevents water ingress that can affect electrical performance
    • Sunlight and weather resistant
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 6
    • Type Outside Plant
    • Flammability Rating Non-Plenum
    • Gauge 23 AWg
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Additional Features
    No. of Pairs
    Jacket Materials
    Package
    Price
    6BDWG-4P24-BK-R-ESS
    25065586
    Black
    Copper Clad Steel
    4
    UV- and Weather-Resistant Polyethylene
    1000 Foot Reel
    $
    627
    .33
    1000 Ft
    /
    Reel
    25065586
    Color
    Black
    Additional Features
    Copper Clad Steel
    No. of Pairs
    4
    Jacket Materials
    UV- and Weather-Resistant Polyethylene
    Package
    1000 Foot Reel
    $
    627
    .33
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6BSWF-4P24-BK-R-ESS
    25065582
    Black
    Coated Aluminum Tape
    4
    UV- and Weather-Resistant Polyethylene
    1000 Foot Reel
    $
    516
    .28
    1000 Ft
    /
    Reel
    25065582
    Color
    Black
    Additional Features
    Coated Aluminum Tape
    No. of Pairs
    4
    Jacket Materials
    UV- and Weather-Resistant Polyethylene
    Package
    1000 Foot Reel
    $
    516
    .28
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25065586 SKU, 25065586 ANALYTICS...
    No. of Pairs
    4
    Jacket Materials
    UV- and Weather-Resistant Polyethylene
    Package
    1000 Foot Reel
    Price
    $
    627
    .33
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25065582 SKU, 25065582 ANALYTICS...
    No. of Pairs
    4
    Jacket Materials
    UV- and Weather-Resistant Polyethylene
    Package
    1000 Foot Reel
    Price
    $
    516
    .28
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available