Superior Essex 5E-O4P24-BK-R-ESS-NR OSP Broadband Category 5e Unshielded Cable, Black | Graybar Store
Superior Essex - OSP Broadband Category 5e Unshielded Cable, Black - 5E-O4P24-BK-R-ESS-NR
+ / - Hover over image to Zoom
Other Views

    OSP Broadband Category 5e Unshielded Cable, Black

    Manufacturer: Superior Essex
    Manufacturer #: 5E-O4P24-BK-R-ESS-NR
    SKU: 22070426
    $249.79
    Checking Pricing
         
    Color:Black
    Jacket Materials:UV- and Weather-Resistant Polyethylene
    No. of Pairs:4
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5E-O4P24-BK-R-ESS-NR
    • Color Black
    • Category Cat 5e
    • Type Buried Drop Wire
    • Gauge 24 AWG
    • Jacket Materials UV- and Weather-Resistant Polyethylene
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    Outside plant broadband category 5e unshielded 4-pair cable. Manufacturer's part number 04-001-58.
    • Suitable for 10BASE-T through 1000BASE-T, ATM, Token Ring
    • Unshielded
    • Dry water block between shield and core
    • Prevents water ingress that can affect electrical performance
    • 24 AWG