Superior Essex 5EBSWF-4P24-R-ESS OSP Broadband Category 5e Coated Aluminum Cable, Black | Graybar Store
Superior Essex - OSP Broadband Category 5e Coated Aluminum Cable, Black - 5EBSWF-4P24-R-ESS
+ / - Hover over image to Zoom
Other Views

    OSP Broadband Category 5e Coated Aluminum Cable, Black

    Manufacturer: Superior Essex
    Manufacturer #: 5EBSWF-4P24-R-ESS
    SKU: 22079402
    $482.82
    Checking Pricing
         
    Color:Black
    Jacket Materials:UV- and Weather-Resistant Polyethylene
    No. of Pairs:4
    Package:1000 Foot Reel
    Additional Features:Coated Aluminum Tape
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EBSWF-4P24-R-ESS
    • Color Black
    • Category Cat 5e
    • Type Buried Drop Wire
    • Additional Features Coated Aluminum Tape
    • Gauge 24 AWG
    • Jacket Materials UV- and Weather-Resistant Polyethylene
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outside plant broadband category 5e shielded with coated aluminum tape, 4-pair cable. Manufacturer's part number 04-001-54.
    • CAT 5e transmission performance characterized to 350 MHz
    • Fully filled with PFM™ thixotropic gel
    • UV/Sunlight resistant black jacket
    • Dry water block between shield and core
    • ColorTip™ circuit identification system
    • Easy to clean and non-dripping