Superior Essex OSP Broadband Category 5e Coated Aluminum Cable | Graybar Store
Superior Essex - OSP Broadband Category 5e Coated Aluminum Cable
+ / - Hover over image to Zoom
Other Views

    OSP Broadband Category 5e Coated Aluminum Cable

    Manufacturer: Superior Essex
         

    Superior Essex's Broadband Category 5e Outside Plant (OSP) cables are designed to provide extension of the LAN beyond the premises. All designs are suitable for direct bury applications.

    • CAT 5e transmission performance characterized to 350 MHz
    • Fully filled with PFM™ thixotropic gel
    • UV/Sunlight resistant black jacket
    • Dry water block between shield and core
    • ColorTip™ circuit identification system
    • Easy to clean and non-dripping
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 5e
    • Type Buried Drop Wire
    • Gauge 24 AWG
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Additional Features
    Price
    5EBDWG-4P24-R-ESS
    22079406
    Black
    UV- and Weather-Resistant Polyethylene
    4
    1000 Foot Reel
    Copper Clad Steel
    $
    551
    .55
    1000 Ft
    /
    Reel
    22079406
    Color
    Black
    Jacket Materials
    UV- and Weather-Resistant Polyethylene
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Additional Features
    Copper Clad Steel
    $
    551
    .55
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EBSWF-4P24-R-ESS
    22079402
    Black
    UV- and Weather-Resistant Polyethylene
    4
    1000 Foot Reel
    Coated Aluminum Tape
    $
    482
    .82
    1000 Ft
    /
    Reel
    22079402
    Color
    Black
    Jacket Materials
    UV- and Weather-Resistant Polyethylene
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Additional Features
    Coated Aluminum Tape
    $
    482
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22079406 SKU, 22079406 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Additional Features
    Copper Clad Steel
    Price
    $
    551
    .55
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22079402 SKU, 22079402 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Additional Features
    Coated Aluminum Tape
    Price
    $
    482
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available