Superior Essex 6AO4P24-S-BK-R-ESS-NR OSP Broadband BBDN, Black | Graybar Store
Superior Essex - OSP Broadband BBDN, Black - 6AO4P24-S-BK-R-ESS-NR
+ / - Hover over image to Zoom
Other Views

    OSP Broadband BBDN, Black

    Manufacturer: Superior Essex
    Manufacturer #: 6AO4P24-S-BK-R-ESS-NR
    SKU: 25440213
    $667.28
    Checking Pricing
         
    Color:Black
    No. of Pairs:4
    Jacket Materials:UV- and Weather-Resistant Polyethylene
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6AO4P24-S-BK-R-ESS-NR
    • Color Black
    • Category Cat 6
    • Type Outside Plant
    • Gauge 23 AWG
    • Jacket Materials UV- and Weather-Resistant Polyethylene
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    Outside plant broadband category 6, 4-pair cable, with aluminum interlocking armor. Manufacturer's part number 04-001-A4.
    • Interlocking aluminum armor
    • 24 AWG solid annealed copper
    • Sunlight and weather resistant polyethylene jacket
    • Transmission performance characterized to 500 MHz
    • Dry block between shield and inner jacket
    • PFM gel-filled core construction