Leviton OSSMT-GAW OSMMT-GD Multi Technology Wall Switch Sensor, Photocell, Single Relay, White | Graybar Store
Leviton - OSMMT-GD Multi Technology Wall Switch Sensor, Photocell, Single Relay, White - OSSMT-GAW
+ / - Hover over image to Zoom
Other Views

    OSMMT-GD Multi Technology Wall Switch Sensor, Photocell, Single Relay, White

    Manufacturer: Leviton
    Manufacturer #: OSSMT-GAW
    SKU: 25405952
    $106.18
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/2400
    Additional Features:Single Relay, No Neutral
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSSMT-GAW
    • Color White
    • Additional Features Single Relay, No Neutral
    • Coverage (Degrees / Square Feet) 180/2400
    • Installation Type Wall
    • Sensor Type Passive Infrared/Ultrasonic
    Product Overview:
    Leviton Single Relay Multi-Tech Wall Box Occupany Sensor, No Neutral, White