Leviton OSSMT-GDT OSMMT-GD Multi Technology Wall Switch Sensor, Photocell, Light Almond | Graybar Store
Leviton - OSMMT-GD Multi Technology Wall Switch Sensor, Photocell, Light Almond - OSSMT-GDT
+ / - Hover over image to Zoom
Other Views

    OSMMT-GD Multi Technology Wall Switch Sensor, Photocell, Light Almond

    Manufacturer: Leviton
    Manufacturer #: OSSMT-GDT
    SKU: 25364377
    $106.64
    Checking Pricing
         
    Color:Light Almond
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/2400
    Additional Features:No Neutral
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSSMT-GDT
    • Color Light Almond
    • Additional Features No Neutral
    • Coverage (Degrees / Square Feet) 180/2400
    • Installation Type Wall
    • Sensor Type Passive Infrared/Ultrasonic
    Product Overview:
    Ultrasonic/Infrared, Multi-Technology Wall Switch Sensor, No Neutral, 2400 sq. ft. Major & 400 sq. ft. Minor Motion Coverage, Light Almond