Leviton OSSMT-MDI OSMMT-GD Multi Technology Wall Switch Sensor, Photocell, Dual Relay, Ivory | Graybar Store
Leviton - OSMMT-GD Multi Technology Wall Switch Sensor, Photocell, Dual Relay, Ivory - OSSMT-MDI
+ / - Hover over image to Zoom
Other Views

    OSMMT-GD Multi Technology Wall Switch Sensor, Photocell, Dual Relay, Ivory

    Manufacturer: Leviton
    Manufacturer #: OSSMT-MDI
    SKU: 25055389
    $74.47
    Checking Pricing
         
    Color:Ivory
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/2400
    Additional Features:Dual Relay, Neutral
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSSMT-MDI
    • Color Ivory
    • Additional Features Dual Relay, Neutral
    • Coverage (Degrees / Square Feet) 180/2400
    • Installation Type Wall
    • Sensor Type Passive Infrared/Ultrasonic
    • Time Delay Type Adaptive
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ultrasonic/Infrared, Dual-Relay Multi-Technology Wall Switch sensor, 2400 Sq. Ft Major & 400 Sq. Ft Minor Motion Coverage, Ivory