Leviton OSSMT-GDW OSMMT-GD Multi Technology (PIR &Ultrasonic) Wall Switch Sensor with Photocell | Graybar Store
Leviton - OSMMT-GD Multi Technology (PIR &Ultrasonic) Wall Switch Sensor with Photocell - OSSMT-GDW
+ / - Hover over image to Zoom
Other Views

    OSMMT-GD Multi Technology (PIR &Ultrasonic) Wall Switch Sensor with Photocell

    Manufacturer: Leviton
    Manufacturer #: OSSMT-GDW
    SKU: 25198315
    $88.29
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/2400
    Additional Features:No Neutral
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSSMT-GDW
    • Color White
    • Additional Features No Neutral
    • Coverage (Degrees / Square Feet) 180/2400
    • Installation Type Wall
    • Sensor Type Passive Infrared/Ultrasonic
    • Time Delay Type Adaptive
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • Country of Origin MX - Mexico
    Product Overview:
    Decorator white wall switch occupancy sensor, passive infrared/ultrasonic, adaptive for coverage 180 Deg. and 2400 sq. ft.
    • Photocell with ambient light override prevents lights from turning on when there is ample natural light
    • Manual override turns lights on at any time regardless of override setting