Square D (Schneider Electric) ZCKJ1H7 OsiSense® Silver Contact Non-Plug In Limit Switch Body | Graybar Store
Square D (Schneider Electric) - OsiSense® Silver Contact Non-Plug In Limit Switch Body - ZCKJ1H7
+ / - Hover over image to Zoom
Other Views

    OsiSense® Silver Contact Non-Plug In Limit Switch Body

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKJ1H7
    SKU: 97125514
    $72.55
    Checking Pricing
         
    Contact Operation:1NO/1NC, SPDT
    Plug Type:1 Step
    Use With:XCKJ Series Limit Switches
    Additional Options:Silver Contacts
    Action:Snap Action
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKJ1H7
    • Plug Type 1 Step
    • Additional Options Silver Contacts
    • Contact Operation 1NO/1NC, SPDT
    • Use With XCKJ Series Limit Switches
    • Action Snap Action
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    OsiSense® 10A non-plug-in 1 step limit switch body with 1NO/1NC-SPDT contact for use with XCKJ Series.
    • 10 Amp
    • 1/2" cable entry
    • For plunger or rotary head