Square D (Schneider Electric) ZCKJ21H7 OsiSense® Plug In Limit Switch Body, 2NO/2NC-2SPDT, 1 Step, Snap Action, Silver Contacts | Graybar Store
Square D (Schneider Electric) - OsiSense® Plug In Limit Switch Body, 2NO/2NC-2SPDT, 1 Step, Snap Action, Silver Contacts - ZCKJ21H7
+ / - Hover over image to Zoom
Other Views

    OsiSense® Plug In Limit Switch Body, 2NO/2NC-2SPDT, 1 Step, Snap Action, Silver Contacts

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKJ21H7
    SKU: 22101809
    $200.49
    Checking Pricing
         
    Contact Operation:2NO/2NC, 2 SPDT
    Use With:XCKJ Series Limit Switches
    Plug Type:1 Step
    Additional Options:Silver Contacts
    Action:Snap Action
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKJ21H7
    • Plug Type 1 Step
    • Additional Options Silver Contacts
    • Contact Operation 2NO/2NC, 2 SPDT
    • Use With XCKJ Series Limit Switches
    • Action Snap Action
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    OsiSense® plug-in 1 step limit switch body with 2NO/2NC-2SPDT contact for use with XCKJ Series.