Square D (Schneider Electric) ZCKJ4045H7 OsiSense® Non-Plug In Limit Switch Body, 2NO/2NC-2SPDT, Neutral Position, Snap Action | Graybar Store
Square D (Schneider Electric) - OsiSense® Non-Plug In Limit Switch Body, 2NO/2NC-2SPDT, Neutral Position, Snap Action - ZCKJ4045H7
+ / - Hover over image to Zoom
Other Views

    OsiSense® Non-Plug In Limit Switch Body, 2NO/2NC-2SPDT, Neutral Position, Snap Action

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKJ4045H7
    SKU: 22101812
    $218.96
    Checking Pricing
         
    Contact Operation:2NO/2NC, 2 SPDT
    Plug Type:Neutral Position
    Use With:XCKJ Series Limit Switches
    Additional Options:High Temperature
    Action:Snap Action
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKJ4045H7
    • Plug Type Neutral Position
    • Additional Options High Temperature
    • Contact Operation 2NO/2NC, 2 SPDT
    Product Overview:
    OsiSense® non-plug-in neutral position limit switch body with 2NO/2NC-2SPDT contact for use with XCKJ Series.
    • No direct opening
    • High Temperature: 248°F