Leviton OSFHU-CTW OSFHU PIR Fixture Mount High-Bay Occupancy Sensor, 2 Lenses/Aisle Mask | Graybar Store
Leviton - OSFHU PIR Fixture Mount High-Bay Occupancy Sensor, 2 Lenses/Aisle Mask - OSFHU-CTW
+ / - Hover over image to Zoom
Other Views

    OSFHU PIR Fixture Mount High-Bay Occupancy Sensor, 2 Lenses/Aisle Mask

    Manufacturer: Leviton
    Manufacturer #: OSFHU-CTW
    SKU: 25250679
    $77.56
    Checking Pricing
         
    Color:White
    Use With:Fluorescent Hi Bay
    Coverage (Degrees / Square Feet):360/1250
    Additional Features:2 Interchangeable Lenses/Aisle Mask
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSFHU-CTW
    • Color White
    • Additional Features 2 Interchangeable Lenses/Aisle Mask
    • Coverage (Degrees / Square Feet) 360/1250
    • Sensor Type Passive Infrared
    • Time Delay Type Self-Adjusting
    • Timer Range 1 to 20 minutes
    • Voltage 120/277V AC
    • Use With Fluorescent Hi Bay
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    High-Bay Fixture Mount Occupancy Sensor, 360 and Aisle Way (Both Lenses Included) with Passive Infrared Technology, White