Leviton OSFHU-ITW OSFHU-ITW Occupancy Sensor Fixture Mount | Graybar Store
Leviton - OSFHU-ITW Occupancy Sensor Fixture Mount - OSFHU-ITW
+ / - Hover over image to Zoom
Other Views

    OSFHU-ITW Occupancy Sensor Fixture Mount

    Manufacturer: Leviton
    Manufacturer #: OSFHU-ITW
    SKU: 25173505
    $57.50
    Checking Pricing
         
    Color:White
    Use With:Fluorescent Hi Bay
    Coverage (Degrees / Square Feet):360/1250
    Additional Features:2 Interchangeable Lenses/Aisle Mask-Cold Storage
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSFHU-ITW
    • Color White
    • Additional Features 2 Interchangeable Lenses/Aisle Mask-Cold Storage
    • Coverage (Degrees / Square Feet) 360/1250
    • Sensor Type Passive Infrared
    • Time Delay Type Self-Adjusting
    • Timer Range 1 to 20 minutes
    • Voltage 120/277V AC
    • Use With Fluorescent Hi Bay
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White 360 degree coverage occupancy sensor, which installs directly to an industrial fluorescent luminaire or an electrical junction box.
    • Passive infrared technology
    • Commercial Grade
    • White California Title 24 compliant