Leviton OSC10-M0W OSC Multi Technology (PIR and Ultrasonic) Ceiling Occupancy Sensor | Graybar Store
Leviton - OSC Multi Technology (PIR and Ultrasonic) Ceiling Occupancy Sensor - OSC10-M0W
+ / - Hover over image to Zoom
Other Views

    OSC Multi Technology (PIR and Ultrasonic) Ceiling Occupancy Sensor

    Manufacturer: Leviton
    Manufacturer #: OSC10-M0W
    SKU: 25051540
    $156.38
    Checking Pricing
         
    Color:White
    Use With:Leviton OPP20 Series Power Packs
    Installation Type:Ceiling
    Coverage (Degrees / Square Feet):360/1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSC10-M0W
    • Color White
    • Coverage (Degrees / Square Feet) 360/1000
    • Installation Type Ceiling
    • Sensor Type Passive Infrared/Ultrasonic
    • Time Delay Type Adaptive
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 24V DC
    • Use With Leviton OPP20 Series Power Packs
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ceiling mount white occupancy sensor, passive infrared/ultrasonic, adaptive for coverage 360 Deg. and 1000 sq. ft.
    • Sensor Type: Multi-Technology
    • Adjustment: Self-Adjusting
    • Sensor Technology: PIR/Ultrasonic 40kHz
    • Pattern Degrees: 360 Coverage range 2000 Sq. Ft.