Leviton OSC15-I0W OSC Low Voltage Infrared Ceiling-Mount Occupancy Sensor | Graybar Store
Leviton - OSC Low Voltage Infrared Ceiling-Mount Occupancy Sensor - OSC15-I0W
+ / - Hover over image to Zoom
Other Views

    OSC Low Voltage Infrared Ceiling-Mount Occupancy Sensor

    Manufacturer: Leviton
    Manufacturer #: OSC15-I0W
    SKU: 25050065
    $90.72
    Checking Pricing
         
    Color:White
    Use With:Leviton OPP20 Series Power Packs
    Installation Type:Ceiling
    Coverage (Degrees / Square Feet):360/1500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSC15-I0W
    • Color White
    • Coverage (Degrees / Square Feet) 360/1500
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 24V DC
    • Use With Leviton OPP20 Series Power Packs
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ceiling mount off-white occupancy sensor, passive infrared, adaptive for coverage 360 Deg. and 1500 sq. ft.
    • All-digital & microprocessor based Passive Infrared
    • Ceiling Mount motion sensor
    • Self-calibrating sensitivity and timer allow the installer to install & forget
    • Typical applications include copy room, open office, storage room and lounge