Berk-Tek S-IPJ-6-DN-YL-BER-CUT REEL OS2 Premises Distribution Plenum Cable With Interlocking Armor, 6-Fiber | Graybar Store
Berk-Tek - OS2 Premises Distribution Plenum Cable With Interlocking Armor, 6-Fiber - S-IPJ-6-DN-YL-BER-CUT REEL
+ / - Hover over image to Zoom
Other Views

    OS2 Premises Distribution Plenum Cable With Interlocking Armor, 6-Fiber

    Manufacturer: Berk-Tek
    Manufacturer #: S-IPJ-6-DN-YL-BER-CUT REEL
    SKU: 25316989
    $1.42
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Singlemode - OS2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # S-IPJ-6-DN-YL-BER-CUT REEL
    • Jacket Color Yellow
    • Fiber Category Singlemode - OS2
    • Fiber Count 6
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    6-fiber singlemode OS2 premise distribution plenum fiber cable with interlocking armor and yellow jacket. Manufacturer's part number PDPK006AB0707.
    • SM, OS2 fiber
    • Viable and cost effective
    • Flexible armor jacket
    • Easy one pull installation
    • Compact outside diameter
    • Used in applications when Network Security is a concern