Ortronics (Legrand) OR-TRT10-12B Ortronics® Telco Style Tubular Runway, 12 inch Wide | Graybar Store
Ortronics (Legrand) - Ortronics® Telco Style Tubular Runway, 12 inch Wide - OR-TRT10-12B
+ / - Hover over image to Zoom
Other Views

    Ortronics® Telco Style Tubular Runway, 12 inch Wide

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-TRT10-12B
    SKU: 25127672
    $99.89
    Checking Pricing
         
    Color:Black
    Width (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-TRT10-12B
    • Color Black
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tubular runway with tubes 12 in. W x 9 ft 8.5 inch L, Black