Ortronics (Legrand) OR-TR6-12B Ortronics® HomacoTubular Runway, 12 Inch Wide | Graybar Store
Ortronics (Legrand) - Ortronics® HomacoTubular Runway, 12 Inch Wide - OR-TR6-12B
+ / - Hover over image to Zoom
Other Views

    Ortronics® HomacoTubular Runway, 12 Inch Wide

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-TR6-12B
    SKU: 99450034
    $64.75
    Checking Pricing
         
    Width (Inches):12
    Length:5 ft. 11 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-TR6-12B
    • Color Black
    • Length 5 ft. 11 in.
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black, tubular Runway, 12in.width , 5 ft. 11 in. Length