3M - Respirator Vapor Cartridge, Organic, 1.4 x 7.6 x 4.5 In., Black - 6001
+ / - Hover over image to Zoom
Other Views

Respirator Vapor Cartridge, Organic, 1.4 x 7.6 x 4.5 In., Black

Manufacturer: 3M
Manufacturer #: 6001
SKU: 22006638
Checking Pricing
     
Size:1.4 x 7.6 x 4.5 inches
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # 6001
  • Color Black
  • Size 1.4 x 7.6 x 4.5 inches
  • Application Safety Protection Equipment
Product Overview:
NIOSH approved against certain organic vapors. Use with 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet filter holders.