Bogen OPS1W Orbit Pendant Speaker (Off-White) | Graybar Store
Bogen - Orbit Pendant Speaker (Off-White) - OPS1W
+ / - Hover over image to Zoom
Other Views

    Orbit Pendant Speaker (Off-White)

    Manufacturer: Bogen
    Manufacturer #: OPS1W
    SKU: 22065846
    $235.87
    Checking Pricing
         
    Watts:100
    Dimensions:15 in. Dia x 9.25 in. Depth
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # OPS1W
    • Color Off-White
    • Dimensions 15 in. Dia x 9.25 in. Depth
    • Watts 100
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Off-white orbit pendant speaker