Bogen OPS1B Orbit Pendant Speaker (Dark Gray) | Graybar Store
Bogen - Orbit Pendant Speaker (Dark Gray) - OPS1B
+ / - Hover over image to Zoom
Other Views

    Orbit Pendant Speaker (Dark Gray)

    Manufacturer: Bogen
    Manufacturer #: OPS1B
    SKU: 22065845
    $235.87
    Checking Pricing
         
    Watts:250
    Dimensions:15 in. L x 9-1/4 in. Depth
    Color:Dark Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # OPS1B
    • Color Dark Grey
    • Dimensions 15 in. L x 9-1/4 in. Depth
    • Watts 250
    • Country of Origin CN - China
    Product Overview:
    Bogen OPS1B Near Orbit Pendant Speaker, Powder-Coated Perforated Metal Grille, Length: 15 IN, Width: 15 IN, Depth: 9-1/4 IN, Dark Gray, Ceiling Mounting, Enclosure Material: Fire-rated (94VO) ABS, Maximum Wattage: 100 WTT At 16 OHM, 32 WTT At 70 V/100 V,