Leviton 4710-IG Orange Nylon Single Locking Receptacle With Isolated Ground, Industrial Grade | Graybar Store
Leviton - Orange Nylon Single Locking Receptacle With Isolated Ground, Industrial Grade - 4710-IG
+ / - Hover over image to Zoom
Other Views

    Orange Nylon Single Locking Receptacle With Isolated Ground, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 4710-IG
    SKU: 92128495
    $38.72
    Checking Pricing
         
    NEMA Rating:NEMA L5-15R
    Amperage:15A
    Voltage Rating:125V
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4710-IG
    • Amperage 15A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Orange nylon 15A 125V 2P3W NEMA L5 15R single locking receptacle with isolated ground.
    Leviton's line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.