Salisbury SKBACKPACK Orange Arc Flash Backpack | Graybar Store
Salisbury - Orange Arc Flash  Backpack - SKBACKPACK
+ / - Hover over image to Zoom
Other Views

    Orange Arc Flash Backpack

    Manufacturer: Salisbury
    Manufacturer #: SKBACKPACK
    SKU: 25262109
    $182.99
    Checking Pricing
         
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # SKBACKPACK
    • Color Orange
    • Application Gear Storage
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Reinforced specialty backpack, 14-in. L x 8-in. W x 18-in. H
    The rugged SK BACKPACK is manufactured from water-resistant, reinforced fabric that is resistant to cuts and abrasion. The adjustable heavy-duty straps are wide and padded making it very comfortable to wear regardless of the load.