Phoenix Contact 5603260 Opto Coupler | Graybar Store
Phoenix Contact - Opto Coupler - 5603260
+ / - Hover over image to Zoom
Other Views

    Opto Coupler

    Manufacturer: Phoenix Contact
    Manufacturer #: 5603260
    SKU: 25171637
    $58.11
    Checking Pricing
         
    Additional Features:Efficient Connection to System Cabling Using V8 Adapter; Functional Jumpers; Integrated Input And Interference Suppression
    Voltage Rating:24 V DC
    Termination:Screw Termination
    Amperage Rating:3:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 5603260
    • Termination Screw Termination
    • Additional Features Efficient Connection to System Cabling Using V8 Adapter; Functional Jumpers; Integrated Input And Interference Suppression
    • Amperage Rating 3:00 AM
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Opto Coupler, Voltage Rating: 24 V DC, Amperage Rating: 3 A, Screw Termination