Hubbell Wiring Device - Kellems CCPS3 OPTISOK® Non-Metallic Fiber Optic Pulling Tool | Graybar Store
Hubbell Wiring Device - Kellems - OPTISOK® Non-Metallic Fiber Optic Pulling Tool - CCPS3
+ / - Hover over image to Zoom
Other Views

    OPTISOK® Non-Metallic Fiber Optic Pulling Tool

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CCPS3
    SKU: 94013354
    $21.47
    Checking Pricing
         
    Tool Application:Fiber Optic Cable Pulling
    Capacity:0.750 to 1.750 Inch Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CCPS3
    • Type Pulling Grips
    • Capacity 0.750 to 1.750 Inch Bundle
    Product Overview:
    OPTISOK® fiber optic pulling tool has a bundle range of 0.750 to 1.750 inches. Pulling tool ring is 1.57 inch O.D. and has a maximum work load of 50 pounds.