Hubbell Wiring Device - Kellems CCPS2 OPTISOK® Non-Metallic Fiber Optic Pulling Tool | Graybar Store
Hubbell Wiring Device - Kellems - OPTISOK® Non-Metallic Fiber Optic Pulling Tool - CCPS2
+ / - Hover over image to Zoom
Other Views

    OPTISOK® Non-Metallic Fiber Optic Pulling Tool

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CCPS2
    SKU: 94013353
    $14.91
    Checking Pricing
         
    Tool Application:Fiber Optic Cable Pulling
    Capacity:0.250 to 0.750 Inch Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CCPS2
    • Type Pulling Grips
    • Capacity 0.250 to 0.750 Inch Bundle
    Product Overview:
    OPTISOK® fiber optic pulling tool has a bundle range of 0.250 to 0.750 inches. Pulling tool ring is 0.71 inch O.D. and has a maximum work load of 40 pounds.