Hubbell Premise Wiring FLOCK1 Lock Kit, FCW Cabinets, Chrome | Graybar Store
Hubbell Premise Wiring - Lock Kit, FCW Cabinets, Chrome - FLOCK1
+ / - Hover over image to Zoom
Other Views

    Lock Kit, FCW Cabinets, Chrome

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FLOCK1
    SKU: 99431497
    $19.21
    Checking Pricing
         
    Material:Chromed Steel
    Use With:Cabinets
    Depth (Inches):0.71 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FLOCK1
    • Mounting Style Wall Mount
    • Type Lock Kit
    • Depth (Inches) 0.71 in.
    • Material Chromed Steel
    • Use With Cabinets
    • Country of Origin DE - Germany
    Product Overview:
    Optional Lock Kit, Chromed Steel, Chrome, Wall Mount