Ortronics (Legrand) OR-OFP-SCD12AC OptiMo® OFP Series | Graybar Store
Ortronics (Legrand) - OptiMo® OFP Series - OR-OFP-SCD12AC
+ / - Hover over image to Zoom
Other Views

    OptiMo® OFP Series

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-OFP-SCD12AC
    SKU: 25045442
    $97.23
    Checking Pricing
         
    Fiber Category:Singlemode - OS2
    Adapter Type:SC Duplex
    No. of Adapters:6
    Fiber Count:12
    Insert Material:Ceramic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-OFP-SCD12AC
    • Adapter Type SC Duplex
    • Fiber Category Singlemode - OS2
    • Fiber Count 12
    • Insert Material Ceramic
    • No. of Adapters 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    OptiMo® OFP series panel with (6) SC duplex adapters, singlemode.
    • Standard adapter panel is front removable
    • Panels are held in place with plunger/grommet fasteners