Bussmann (Eaton) OPM-1038R OPTIMA™ 600VAC/DC 3 Pole Fuse Holder Module | Graybar Store
Bussmann (Eaton) - OPTIMA™ 600VAC/DC 3 Pole Fuse Holder Module - OPM-1038R
+ / - Hover over image to Zoom
Other Views

    OPTIMA™ 600VAC/DC 3 Pole Fuse Holder Module

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: OPM-1038R
    SKU: 97228947
    $98.31
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V AC/DC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # OPM-1038R
    • Amps 30A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type LP-CC/KTK-R/FNQ-R/KTK/FNM/FNQ
    Product Overview:
    OPTIMA™ 30A 600VAC/DC 3 pole fuse holder module with rejection Class CC clips.
    • Open Fuse Indication Lights (Min. 100V Required)
    • Cam Action Handle For Easy Removal
    • Finger Safe Terminals (Qualified as IP20 Per IEC529)
    • Removable Module For Convenient Fuse Loading
    • 35mm DIN-Rail or Screw Panel Mounting (No. 8 Screw, 1-1/4 in. Long)
    • Dead Front Construction
    • Wire Ready: Saves Time As Terminals Are Ready to Accept Wires
    • Option For Remote Open Fuse Status Indication Feature Available (Less Down Time)
    • Offered With Class CC Rejection Clips or European 10mm x 38mm Clips to Meet Global Needs