Panduit FWME2 Opticom® Enclosure, Fiber Optic, Wall Mount, 2 Panel | Graybar Store
Panduit - Opticom® Enclosure, Fiber Optic, Wall Mount, 2 Panel - FWME2
+ / - Hover over image to Zoom
Other Views

    Opticom® Enclosure, Fiber Optic, Wall Mount, 2 Panel

    Manufacturer: Panduit
    Manufacturer #: FWME2
    SKU: 22052265
    $102.74
    Checking Pricing
         
    No. of Panels:Up to (2) QuickNet cassettes, FAP, or FMP panels
    Width (Inches):12 in.
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FWME2
    • Mounting Style Wall
    • Type Fiber Optic
    • Rack Units 1
    • Brand Opticom
    Product Overview:
    Enclosure holds up to (2) QuickNet™ cassettes, FAP or FMP panels. Opticom® wall-mount enclosure is 12 W x 10.18 H x 2.32 inch D.
    Fiber Wall Mount Enclosures
    • Rugged all metal construction for fiber protection and secure mounting
    • Separate doors for service side and user side with optional keyed lock for added security
    • Includes fiber optic cable routing kit for various cable management solutions