Panduit FAP3WEIDSC Opticom® Fiber Optic Adapter Panels, Multimode (OM1), (3) Duplex Adapters for 6-Strand Fiber | Graybar Store
Panduit - Opticom® Fiber Optic Adapter Panels, Multimode (OM1), (3) Duplex Adapters for 6-Strand Fiber - FAP3WEIDSC
+ / - Hover over image to Zoom
Other Views

    Opticom® Fiber Optic Adapter Panels, Multimode (OM1), (3) Duplex Adapters for 6-Strand Fiber

    Manufacturer: Panduit
    Manufacturer #: FAP3WEIDSC
    SKU: 99945842
    $52.10
    Checking Pricing
         
    Fiber Category:Multimode - OM1
    Adapter Type:SC Duplex
    No. of Adapters:3
    Fiber Count:6
    Insert Material:Phosphor Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FAP3WEIDSC
    • Adapter Type SC Duplex
    • Fiber Category Multimode - OM1
    • Fiber Count 6
    Product Overview:
    Opticom® FAP series panel with (3) SC duplex adapters for (6) 62.5 um multimode (OM1) fibers.
    • Used with Opticom® rack and wall mount enclosures
    • Front loadable for easy network deployment or moves, adds, and changes