Panduit FAP12WEIDLC Opticom® Fiber Optic Adapter Panels, Multimode (OM1), (12) LC Duplex Adapters for 24-Strand Fiber | Graybar Store
Panduit - Opticom® Fiber Optic Adapter Panels, Multimode (OM1), (12) LC Duplex Adapters for 24-Strand Fiber - FAP12WEIDLC
+ / - Hover over image to Zoom
Other Views

    Opticom® Fiber Optic Adapter Panels, Multimode (OM1), (12) LC Duplex Adapters for 24-Strand Fiber

    Manufacturer: Panduit
    Manufacturer #: FAP12WEIDLC
    SKU: 22125344
    $187.36
    Checking Pricing
         
    Fiber Category:Multimode - OM1
    Adapter Type:LC Duplex
    No. of Adapters:12
    Fiber Count:24
    Insert Material:Phosphor Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FAP12WEIDLC
    • Adapter Type LC Duplex
    • Fiber Category Multimode - OM1
    • Fiber Count 24
    Product Overview:
    Opticom® FAP series panel with (12) LC duplex adapters for (24) multimode (OM1) fibers.
    • Used with Opticom® rack and wall mount enclosures
    • Front loadable for easy network deployment or moves, adds, and changes