3M 2529 Fibrlok™ II Universal Optical Fiber Splice | Graybar Store
3M - Fibrlok™ II Universal Optical Fiber Splice - 2529
+ / - Hover over image to Zoom
Other Views

    Fibrlok™ II Universal Optical Fiber Splice

    Manufacturer: 3M
    Manufacturer #: 2529
    SKU: 94026728
    $73.86
    Checking Pricing
         
    Size:38.1 L x 3.8 W x 6.4 H mm.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2529
    • Size 38.1 L x 3.8 W x 6.4 H mm.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fibrlok™ Optical Fiber Splice, Size: 38.1 L x 3.8 W x 6.4 H mm