Panduit VWS106-C20 Saddle, Fiber Optic Network, Black | Graybar Store
Panduit - Saddle, Fiber Optic Network, Black - VWS106-C20
+ / - Hover over image to Zoom
Other Views

    Saddle, Fiber Optic Network, Black

    Manufacturer: Panduit
    Manufacturer #: VWS106-C20
    SKU: 25115191
    $27.30
    Checking Pricing
         
    Height (Inches):1.65 in.
    Length:1.18 in.
    Width (Inches):0.34 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # VWS106-C20
    • Color Black
    • Type Single Saddle Clip
    • Height (Inches) 1.65 in.
    • Length 1.18 in.
    • Width (Inches) 0.34 in.
    Product Overview:
    Opticom® VWS106 Optical Fiber Network Saddle, Black, Width (Inches): 0.34 in, Height (Inches): 1.65 in