AFL Telecommunications OFI1-11-0900PR Noyes® Fiber Optic Identifier | Graybar Store
AFL Telecommunications - Noyes® Fiber Optic Identifier - OFI1-11-0900PR
+ / - Hover over image to Zoom
Other Views

    Noyes® Fiber Optic Identifier

    Manufacturer: AFL Telecommunications
    Manufacturer #: OFI1-11-0900PR
    SKU: 98303362
    $1,321.81
    Checking Pricing
         
    Tool Application:Live Fiber Identification; Tone Detection
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # OFI1-11-0900PR
    • Type Optical Fiber Identifier
    • Brand Noyes
    • Tool Application Live Fiber Identification; Tone Detection
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Optical Fiber Identifier, Tool Application: Live Fiber Identification; Tone Detection
    2 kHz Tone detection; Accepts 250 âµm, 900 âµm coated fiber, 3 mm jacketed fiber cable and ribbon fiber; Identifies light carrying fiber and indicates direction of traffic; Indicates Tone signal visually and audibly; Low battery indication; Low insertion loss, traffic remains uninterrupted