Leviton 5F100-2LL Opt-X® Fiber Optic Adapter Plate, SM, Duplex, 12-Fiber, LC | Graybar Store
Leviton - Opt-X® Fiber Optic Adapter Plate, SM, Duplex, 12-Fiber, LC - 5F100-2LL
+ / - Hover over image to Zoom
Other Views

    Opt-X® Fiber Optic Adapter Plate, SM, Duplex, 12-Fiber, LC

    Manufacturer: Leviton
    Manufacturer #: 5F100-2LL
    SKU: 25417776
    $101.54
    Checking Pricing
         
    Adapter Type:LC Duplex
    Fiber Category:Singlemode - OS2
    No. of Adapters:6
    Fiber Count:12
    Insert Material:Zirconia Ceramic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5F100-2LL
    • Adapter Type LC Duplex
    • Fiber Category Singlemode - OS2
    • Fiber Count 12
    • Insert Material Zirconia Ceramic
    • No. of Adapters 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Opt-X® Fiber Optic Adapter Panel with (6) LC adapters for (12) singlemode fibers, ceramic sleeve.
    • Adapter plates use zirconia ceramic sleeves for optimal performance in 1Gbps and higher transmission speeds
    • Arrange adapter plates within panel or enclosure to allow for future growth
    • Captive push-lock pins allow for quick tool-less installation