AFL Telecommunications OPM1-12-0900PR Noyes® Basic Optical Power Meter, 850 to 1550 nm | Graybar Store
AFL Telecommunications - Noyes® Basic Optical Power Meter, 850 to 1550 nm - OPM1-12-0900PR
+ / - Hover over image to Zoom
Other Views

    Noyes® Basic Optical Power Meter, 850 to 1550 nm

    Manufacturer: AFL Telecommunications
    Manufacturer #: OPM1-12-0900PR
    SKU: 98303260
    $624.73
    Checking Pricing
         
    Additional Features:Displays optical power (dBm); N.I.S.T. traceable; Premises (Ge) and broadband (InGaAs) models
    Tool Application:Fiber Optic Training Courses; OPM1-2C for Testing Multimode and Single-Mode Networks; OPM1-3C
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # OPM1-12-0900PR
    • Type Optical Power Meter
    • Additional Features Displays optical power (dBm); N.I.S.T. traceable; Premises (Ge) and broadband (InGaAs) models
    • Brand Noyes
    • Tool Application Fiber Optic Training Courses; OPM1-2C for Testing Multimode and Single-Mode Networks; OPM1-3C
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    OPM1 Optical Power Meter, Tool Application: Fiber Optic Training Courses; OPM1-2C for Testing Multimode and Single-Mode Networks; OPM1-3C Optimized for WAN, CATV, and Telco Systems