AFL Telecommunications HOS501/516/BA OPGW Suspension | Graybar Store
AFL Telecommunications - OPGW Suspension - HOS501/516/BA
+ / - Hover over image to Zoom
Other Views

    OPGW Suspension

    Manufacturer: AFL Telecommunications
    Manufacturer #: HOS501/516/BA
    SKU: 25564373
    $86.59
    Checking Pricing
         
    Length:6.1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # HOS501/516/BA
    • Length 6.1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HIBUS® HIBUS OPGW Suspension, Aluminum, Length: 6.1 in