Square D (Schneider Electric) 9001K2107 Operator with Single Potentiometer with Dial Plate and 5000 Ohms | Graybar Store
Square D (Schneider Electric) - Operator with Single Potentiometer with Dial Plate and 5000 Ohms - 9001K2107
+ / - Hover over image to Zoom
Other Views

    Operator with Single Potentiometer with Dial Plate and 5000 Ohms

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K2107
    SKU: 88247226
    $295.55
    Checking Pricing
         
    Voltage Rating:300 Vac
    Additional Features:Operator with Single Potentiometer
    Rating:5000 Ohms
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K2107
    • Additional Features Operator with Single Potentiometer
    • Rating 5000 Ohms
    • Voltage Rating 300 Vac
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Operator 300V with single potentiometer and dial plate with 5000 Ohm rating.
    • 2W
    • Panel mount