Pentair Hoffman ABS Operator Adapter, Universal Cutouts, 140G Handles; 1494C, 1494U, 194RC Mechanisms | Graybar Store
Pentair Hoffman - Operator Adapter, Universal Cutouts, 140G Handles; 1494C, 1494U, 194RC Mechanisms - ABS
+ / - Hover over image to Zoom
Other Views

    Operator Adapter, Universal Cutouts, 140G Handles; 1494C, 1494U, 194RC Mechanisms

    Manufacturer: Pentair Hoffman
    Manufacturer #: ABS
    SKU: 25696814
    $230.72
    Checking Pricing
         
    Color:Grey
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ABS
    • Color Grey
    • Type Operator Adapter
    • NEMA Ratings NEMA 4/12
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Operator Adapter, Steel, Gray, NEMA Ratings: 4; 12