Square D (Schneider Electric) 9421LF1 Operating Mechanism | Graybar Store
Square D (Schneider Electric) - Operating Mechanism - 9421LF1
+ / - Hover over image to Zoom
Other Views

    Operating Mechanism

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9421LF1
    SKU: 88250395
    $87.29
    Checking Pricing
         
    Voltage Rating:600 V AC
    Use With:FAL Circuit Breakers; FCL Circuit Breakers; FHL Circuit Breakers
    Amperage Rating:100 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9421LF1
    • Amperage Rating 100 A
    • Use With FAL Circuit Breakers; FCL Circuit Breakers; FHL Circuit Breakers
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 9421 Operating Mechanism, Amperage Rating: 100 A, Voltage Rating: 600 V AC