Square D (Schneider Electric) 9421LJ7 Operating Mechanism | Graybar Store
Square D (Schneider Electric) - Operating Mechanism - 9421LJ7
+ / - Hover over image to Zoom
Other Views

    Operating Mechanism

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9421LJ7
    SKU: 25127563
    $129.11
    Checking Pricing
         
    Voltage Rating:600 V AC
    Use With:NSF; PowerPact H-Frame; PowerPact J-Frame
    Amperage Rating:250 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9421LJ7
    • Amperage Rating 250 A
    • Use With NSF; PowerPact H-Frame; PowerPact J-Frame
    • Voltage Rating 600 V AC
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ 9421 Operating Mechanism, Amperage Rating: 250 A, Voltage Rating: 600 V AC