Klein Tools 63711 Open Jaw Cable Cutter | Graybar Store
Klein Tools - Open Jaw Cable Cutter - 63711
+ / - Hover over image to Zoom
Other Views

    Open Jaw Cable Cutter

    Manufacturer: Klein Tools
    Manufacturer #: 63711
    SKU: 25628911
    $312.62
    Checking Pricing
         
    Capacity:1-1/8 Inch
    Overall Length (Inches):11-1/2
    Tool Application:600 kcmil Copper, 750 kcmil Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63711
    • Type Ratcheting
    • Capacity 1-1/8 Inch
    • Materials Steel
    Product Overview:
    High-leverage ratchet mechanism for single-handed cutting of up to 600 MCM copper and 750 MCM aluminum without burrs or sharp edges.