Lithonia Lighting THD 400MP A15 TB SCWA LPI Open High Bay Industrial Lighting | Graybar Store
Lithonia Lighting - Open High Bay Industrial Lighting - THD 400MP A15 TB SCWA LPI
+ / - Hover over image to Zoom
Other Views

    Open High Bay Industrial Lighting

    Manufacturer: Lithonia Lighting
    Manufacturer #: THD 400MP A15 TB SCWA LPI
    SKU: 25242751
    $185.85
    Checking Pricing
         
    Additional Features:Ballast Housing; Door Lens; High Efficiencies and Horizontal Illumination; Lamp Together in one Carton; Manufacturing
    Voltage Rating:120/347 V
    Lamp Watts:400 W
    Ballast Type:SCWA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # THD 400MP A15 TB SCWA LPI
    • Additional Features Ballast Housing; Door Lens; High Efficiencies and Horizontal Illumination; Lamp Together in one Carton; Manufacturing
    • Ballast Type SCWA
    • Brand Lithonia Lighting
    • Lamp Type Metal Halide
    • Lamp Watts 400 W
    • Voltage Rating 120/347 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lithonia Lighting® THD A15 Open High Bay Industrial Lighting, Lamp Type: Metal Halide, Lamp Watts: 400 W, High Bay, Voltage Rating: 120/347 V