Tripp Lite SRWO8U22 Open Frame Rack | Graybar Store
Tripp Lite - Open Frame Rack - SRWO8U22
+ / - Hover over image to Zoom
Other Views

    Open Frame Rack

    Manufacturer: Tripp Lite
    Manufacturer #: SRWO8U22
    SKU: 25448371
    $156.98
    Checking Pricing
         
    Height (Inches):17.8/24.8/42.3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SRWO8U22
    • Mounting Style Wall Mount
    • Type Low-Profile Switch-Depth
    • Height (Inches) 17.8/24.8/42.3
    • Includes 3 mm Hex Key; (16) M5 X 10, (8) M6 x 12 Phillips-Head Screws; (2) Long, (2) Short Mounting Rails; (2) Mounting Rail Tie Plates; (2) Support Straps; (2) Top/Bottom Panel Frames; (8) Zip Ties; Manual
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Open Frame Rack, Width (Inches): 20.11 in, Height (Inches): 17.8 (8U) in; 24.8 (12U) in; 42.3 (22U) in, Black, Rack Units: 8; 12; 22, #12-24 Threaded