Pentair Hoffman M846B45 MAXRACK Network Rack, Aluminum, Open Frame System, 45 RU, 16.5 in. W | Graybar Store
Pentair Hoffman - MAXRACK Network Rack, Aluminum, Open Frame System, 45 RU, 16.5 in. W - M846B45
+ / - Hover over image to Zoom
Other Views

    MAXRACK Network Rack, Aluminum, Open Frame System, 45 RU, 16.5 in. W

    Manufacturer: Pentair Hoffman
    Manufacturer #: M846B45
    SKU: 25447309
    $663.72
    Checking Pricing
         
    Height (Inches):86.13 in.
    Mounting Hole Type:#12-24
    Rack Units:45
    Width (Inches):16.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # M846B45
    • Mounting Style Vertical
    • Type MAXRACK Open Frame System
    • Rack Units 45
    • Brand Hoffman
    • Height (Inches) 86.13 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 16.5 in.
    • Includes Easy-to-Follow Installations; Upright Channels Tapped 12-24 Holes
    Product Overview:
    Hoffman® Open Frame Rack, Width (Inches): 16.5 in, Height (Inches): 86.13 in, Rack Units: 45, #12-24