Chatsworth Products Inc. - Open Composite Distribution Ring - 12035-001
+ / - Hover over image to Zoom
Other Views

Open Composite Distribution Ring

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 12035-001
SKU: 90072199
Checking Pricing
     
Height (Inches):2 in
No. of Holes:4
Width (Inches):6.12 in
Color:Gray
Depth (Inches):2.08 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 12035-001
  • Color Gray
  • Depth (Inches) 2.08 in
  • Height (Inches) 2 in
  • Width (Inches) 6.12 in
  • No. of Holes 4
Product Overview:
12035 Open Composite Distribution Ring, Gray, Width (Inches): 6.12 in, Height (Inches): 2 in, No. of Holes: 4
12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides