Ortronics (Legrand) OR-P406395H Open Clip | Graybar Store
Ortronics (Legrand) - Open Clip - OR-P406395H
+ / - Hover over image to Zoom
Other Views

    Open Clip

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-P406395H
    SKU: 88130980
    $5.82
    Checking Pricing
         
    Material:Steel
    Thread Size (Inches):5/8-11
    Color:Transparent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-P406395H
    • Color Transparent
    • Type Open Clips
    • Finish Zinc-Plated
    • Thread Size (Inches) 5/8-11
    • Material Steel
    Product Overview:
    Ortronics® Open Clip, Transparent, Steel, Zinc-Plated
    100% Fluoropolymer Insulation Construction; Guaranteed 7% Insertion Loss improvement Over Category 6 Industry Standard-Increased Headroom of ACR & PSACR; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft