Hubbell Power Systems DT173024PCH00012 PenCell® DT Style Enclosure Assembly, HDPE with Polymer Concrete Cover, 17 x 30 x 24 in. | Graybar Store
Hubbell Power Systems - PenCell® DT Style Enclosure Assembly, HDPE with Polymer Concrete Cover, 17 x 30 x 24 in. - DT173024PCH00012
+ / - Hover over image to Zoom
Other Views

    PenCell® DT Style Enclosure Assembly, HDPE with Polymer Concrete Cover, 17 x 30 x 24 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: DT173024PCH00012
    SKU: 25727912
    $281.49
    Checking Pricing
         
    Depth (Inches):24 in.
    Logo:COMMUNICATIONS
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Additional Features:Box and Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # DT173024PCH00012
    • Logo COMMUNICATIONS
    • Type DT Style
    • Additional Features Box and Cover
    • Brand PenCell
    • Depth (Inches) 24 in.
    • Materials Heavy Duty Polyethylene
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PenCell® DT style enclosure assembly has a box constructed of heavy duty polyethylene and a cover constructed of polymer concrete. Enclosure has an opening of 17 x 30 inches and is 24 inches deep. Cover has a COMMUNICATIONS logo.